GE Lighting F27BXSPX35RS10PK CFL 27W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 27W 4-Pin High Lumen Biax™ - F27BXSPX35RS10PK
+ / - Hover over image to Zoom
Other Views

    CFL 27W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F27BXSPX35RS10PK
    SKU: 88311235
    $17.12
    Checking Pricing
         
    Wattage:27
    Rated Life (Hour):12000
    Initial Lumens:1800
    Color Temperature (Kelvin):3500
    Packaging:40 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F27BXSPX35RS10PK
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1800
    Product Overview:
    Biax® T5 27W plug-in CFL with 3500K color temperature, 12000 rated life hours, initial lumens 1800, 40 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 12.8 Inch
    • Alternate Part Number: 16948