GE Lighting CFL 27W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 27W 4-Pin High Lumen Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 27W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ CFL 27W with 2G11 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    F27BXSPX35RS10PK
    88311235
    27
    12000
    1800
    3500
    40 Per Case
    $
    17
    .12
    /
    EA
    88311235
    Wattage
    27
    Rated Life (Hour)
    12000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F27BXSPX30RS10PK
    88311234
    27
    12000
    1800
    3000
    40 Per Case
    $
    17
    .77
    /
    EA
    88311234
    Wattage
    27
    Rated Life (Hour)
    12000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    $
    17
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F27BXSPX41RS10PK
    88311232
    27
    12000
    1800
    4100
    40 Per Case
    $
    17
    .12
    /
    EA
    88311232
    Wattage
    27
    Rated Life (Hour)
    12000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311235 SKU, 88311235 ANALYTICS...
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311234 SKU, 88311234 ANALYTICS...
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Price
    $
    17
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311232 SKU, 88311232 ANALYTICS...
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available