GE Lighting CFL 26W Spiral™ | Graybar Store
GE Lighting - CFL 26W Spiral™
+ / - Hover over image to Zoom
Other Views

    CFL 26W Spiral™

    Manufacturer: GE Lighting
         

    Self-ballasted T3 Spiral™ CFL has a medium base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape T3 Spiral
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    FLE26HT3/2/XL827
    25052112
    26
    12000
    1700
    2700
    10 Per Case
    $
    80
    .00
    10 Ea
    /
    Package
    25052112
    Wattage
    26
    Rated Life (Hour)
    12000
    Initial Lumens
    1700
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    $
    80
    .00
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE26HT3/2/6S
    25366778
    26
    8000
    1660
    5000
    6 Per Case
    $
    5
    .40
    /
    EA
    25366778
    Wattage
    26
    Rated Life (Hour)
    8000
    Initial Lumens
    1660
    Color Temperature (Kelvin)
    5000
    Packaging
    6 Per Case
    $
    5
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052112 SKU, 25052112 ANALYTICS...
    Initial Lumens
    1700
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Price
    $
    80
    .00
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25366778 SKU, 25366778 ANALYTICS...
    Initial Lumens
    1660
    Color Temperature (Kelvin)
    5000
    Packaging
    6 Per Case
    Price
    $
    5
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available