GE Lighting FLE26/2DMR40/BX CFL 26W R40 FLOODLIGHT 1PK | Graybar Store
GE Lighting - CFL 26W R40 FLOODLIGHT 1PK - FLE26/2DMR40/BX
+ / - Hover over image to Zoom
Other Views

    CFL 26W R40 FLOODLIGHT 1PK

    Manufacturer: GE Lighting
    Manufacturer #: FLE26/2DMR40/BX
    SKU: 25619742
    $25.14
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):8000
    Initial Lumens:1300
    Color Temperature (Kelvin):2700
    Packaging:3 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26/2DMR40/BX
    • Base Type Medium
    • Bulb Shape R40
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1300
    Product Overview:
    GE energy smart® dimming CFL 26 watt R40 floodlight 1-pack.