GE Lighting FLE26/2/PAR38/CD CFL 26W Outdoor Lamp, PAR38 | Graybar Store
GE Lighting - CFL 26W Outdoor Lamp, PAR38 - FLE26/2/PAR38/CD
+ / - Hover over image to Zoom
Other Views

    CFL 26W Outdoor Lamp, PAR38

    Manufacturer: GE Lighting
    Manufacturer #: FLE26/2/PAR38/CD
    SKU: 25022353
    $12.74
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):10000
    Initial Lumens:1200
    Color Temperature (Kelvin):2700
    Packaging:3 Per Case
    Alternate Manufacturer Part No.:21739
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26/2/PAR38/CD
    • Alternate Manufacturer Part No. 21739
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE energy smart® CFL 26 watt PAR38 floodlight 1-pack.