GE Lighting FLE26HT3/2/6S CFL 26W 5000K, Soft White | Graybar Store
GE Lighting - CFL 26W 5000K, Soft White - FLE26HT3/2/6S
+ / - Hover over image to Zoom
Other Views

    CFL 26W 5000K, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: FLE26HT3/2/6S
    SKU: 25366778
    $5.40
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):8000
    Initial Lumens:1660
    Color Temperature (Kelvin):5000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26HT3/2/6S
    • Base Type Medium
    • Bulb Shape T3 Spiral
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1660
    • Rated Life (Hour) 8000
    • Wattage 26
    • Packaging 6 Per Case
    Product Overview:
    Soft white Spiral® T3 26W/120V CFL with medium base, color temperature 5000K, 10000 rated life hours, initial lumens 1660, 10 per package for use on retail/hospitality applications.