GE Lighting F26TBX827/4P/ECO CFL 26W 4-Pin Triple Biax™, 2700K, Non-Alalgam | Graybar Store
GE Lighting - CFL 26W 4-Pin Triple Biax™, 2700K, Non-Alalgam - F26TBX827/4P/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 26W 4-Pin Triple Biax™, 2700K, Non-Alalgam

    Manufacturer: GE Lighting
    Manufacturer #: F26TBX827/4P/ECO
    SKU: 25084523
    $29.14
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):17000
    Initial Lumens:1800
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
    Alternate Manufacturer Part No.:97618
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26TBX827/4P/ECO
    • Alternate Manufacturer Part No. 97618
    • Base Type G24q-3
    • Brand Ecolux
    • Bulb Shape 4-Pin Triple Biax
    • Color Temperature (Kelvin) 2700
    Product Overview:
    Ecolux® Biax® non-amalgam T4 26W plug-in CFL with 2700K color temperature, 17000 rated life hours, initial lumens 1800, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Non-Amalgam
    • Nominal Length 5.2 Inch