GE Lighting F26TBX/835/A/ECO CFL 26W 4-Pin Triple Biax™ | Graybar Store
GE Lighting - CFL 26W 4-Pin Triple Biax™ - F26TBX/835/A/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 26W 4-Pin Triple Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F26TBX/835/A/ECO
    SKU: 25082716
    $141.60
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):17000
    Initial Lumens:1800
    Color Temperature (Kelvin):3500
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26TBX/835/A/ECO
    • Base Type G24q-3
    • Brand Ecolux
    • Bulb Shape 4-Pin Triple Biax
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1800
    Product Overview:
    Ecolux® Biax® T4 26W plug-in CFL with 3500K color temperature, 17000 rated life hours, initial lumens 1800, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 5.2 Inch