GE Lighting F26DBX/835/ECO CFL 26W 2-Pin Double Biax ™ | Graybar Store
GE Lighting - CFL 26W 2-Pin Double Biax ™ - F26DBX/835/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 26W 2-Pin Double Biax ™

    Manufacturer: GE Lighting
    Manufacturer #: F26DBX/835/ECO
    SKU: 25082699
    $573.00
    Checking Pricing
         
    Wattage:26
    Rated Life (Hour):12000
    Initial Lumens:1710
    Color Temperature (Kelvin):3500
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F26DBX/835/ECO
    • Base Type G24d-3
    • Brand Ecolux
    • Bulb Shape 2-Pin Double Biax
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1710
    Product Overview:
    Ecolux® Biax® T4 26W plug-in CFL with 3500K color temperature, 12000 rated life hours, initial lumens 1710, 50 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 6.7 Inch
    • Alternate Part Number: 97608