GE Lighting CFL 25W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 25W 4-Pin High Lumen Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 25W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ CFL 25W with 2G11 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    F40/25BX835IS/WM
    25249982
    3500
    2600
    40 Per Case
    20000
    25
    75400
    $
    14
    .73
    /
    EA
    25249982
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    2600
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75400
    $
    14
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40/25BX830IS/WM
    25249983
    3000
    2600
    40 Per Case
    20000
    25
    75399
    $
    14
    .73
    /
    EA
    25249983
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    2600
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75399
    $
    14
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F40/25BX841IS/WM
    25253491
    4100
    2600
    40 Per Case
    20000
    25
    75401
    $
    14
    .73
    /
    EA
    25253491
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    2600
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75401
    $
    14
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25249982 SKU, 25249982 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75400
    Price
    $
    14
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25249983 SKU, 25249983 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75399
    Price
    $
    14
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25253491 SKU, 25253491 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Alternate Manufacturer Part No.
    75401
    Price
    $
    14
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available