GE Lighting FLE23HT3/2/841 CFL 23W T3 SPIRAL SELF-BALLASTED | Graybar Store
GE Lighting - CFL 23W T3 SPIRAL SELF-BALLASTED - FLE23HT3/2/841
+ / - Hover over image to Zoom
Other Views

    CFL 23W T3 SPIRAL SELF-BALLASTED

    Manufacturer: GE Lighting
    Manufacturer #: FLE23HT3/2/841
    SKU: 25640946
    $5.07
    Checking Pricing
         
    Wattage:23
    Rated Life (Hour):10000
    Initial Lumens:1600
    Color Temperature (Kelvin):4000
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE23HT3/2/841
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 1600
    Product Overview:
    Soft white Spiral® T3 23W/120V CFL with medium base, color temperature 4000K, 10000 rated life hours, initial lumens 1600, 10 per package for use on retail/hospitality applications.