GE Lighting FLE20HT3/2/841 Spiral™ CFL, T3, Medium Base, 20W, 4100K, 10000 Rated Life Hrs., 10 Per Case | Graybar Store
GE Lighting - Spiral™ CFL, T3, Medium Base, 20W, 4100K, 10000 Rated Life Hrs., 10 Per Case - FLE20HT3/2/841
+ / - Hover over image to Zoom
Other Views

    Spiral™ CFL, T3, Medium Base, 20W, 4100K, 10000 Rated Life Hrs., 10 Per Case

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HT3/2/841
    SKU: 22117437
    $64.80
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):10000
    Initial Lumens:1250
    Color Temperature (Kelvin):4100
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HT3/2/841
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 1250
    Product Overview:
    Spiral® T3 20W/120V CFL with medium base, color temperature 4100K, 10000 rated life hours, initial lumens 1250, 10 per package for use on retail/hospitality applications.
    • Energy Star®
    • CRI 82
    • Nominal Length 4.7 Inch
    • Alternate Part Number: 25186