GE Lighting FLE20HT3/2/SW6PK CFL 20W Spiral ™ | Graybar Store
GE Lighting - CFL 20W Spiral ™ - FLE20HT3/2/SW6PK
+ / - Hover over image to Zoom
Other Views

    CFL 20W Spiral ™

    Manufacturer: GE Lighting
    Manufacturer #: FLE20HT3/2/SW6PK
    SKU: 25180966
    $138.36
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):8000
    Initial Lumens:1200
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE20HT3/2/SW6PK
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1200
    • Rated Life (Hour) 8000
    • Wattage 20
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Energy Smart® Spiral® CFL 20W T3 self-ballasted with medium base, color temperature 2700K, 8000 rated life hours, initial lumens 1200, 6 per case for indoor use.
    • Energy Star®
    • CRI 82
    • Nominal Length 4.7 Inch
    • Alternate Part Number: 71284