GE Lighting F9DBX23/827/ECO CFL 2-Pin Double Biax, Plug-In T4, 2700K | Graybar Store
GE Lighting - CFL 2-Pin Double Biax, Plug-In T4, 2700K - F9DBX23/827/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 2-Pin Double Biax, Plug-In T4, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: F9DBX23/827/ECO
    SKU: 25082746
    $12.82
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:550
    Packaging:50 Per Bundle
    Rated Life (Hour):12000
    Wattage:9
    Alternate Manufacturer Part No.:97576
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F9DBX23/827/ECO
    • Alternate Manufacturer Part No. 97576
    • Base Type G23-2
    • Bulb Shape 2-Pin Double Biax™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 550
    Product Overview:
    GE Ecolux® Biax® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse