GE Lighting F18TBX/835/A/ECO CFL 18W 4-Pin Tripe Biax™ | Graybar Store
GE Lighting - CFL 18W 4-Pin Tripe Biax™ - F18TBX/835/A/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 18W 4-Pin Tripe Biax™

    Manufacturer: GE Lighting
    Manufacturer #: F18TBX/835/A/ECO
    SKU: 25082712
    $211.40
    Checking Pricing
         
    Wattage:18
    Rated Life (Hour):17000
    Initial Lumens:1200
    Color Temperature (Kelvin):3500
    Packaging:10 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18TBX/835/A/ECO
    • Base Type GX24Q-2
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1200
    Product Overview:
    Ecolux® Biax® T4 18W plug-in CFL with 3500K color temperature, 17000 rated life hours, initial lumens 1200, 10 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 4.8 Inch
    • Alternate Part Number: 97626