GE Lighting CFL 18W 4-Pin Tripe Biax™ | Graybar Store
GE Lighting - CFL 18W 4-Pin Tripe Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 18W 4-Pin Tripe Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin triple Biax™ CFL has a G24q-2 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type GX24Q-2
    • Bulb Shape T4
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Additional Features
    Alternate Manufacturer Part No.
    Price
    F18TBX/835/A/ECO
    25082712
    18
    17000
    1200
    3500
    10 Per Case
    $
    211
    .40
    10 Ea
    /
    Package
    25082712
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    3500
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    $
    211
    .40
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18TBX/841/A/ECO
    25082713
    18
    17000
    1200
    4100
    10 Per Case
    $
    21
    .14
    /
    EA
    25082713
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    4100
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    $
    21
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18TBX/827/A/ECO
    25084514
    18
    17000
    1200
    2700
    10 Per Case
    $
    21
    .14
    /
    EA
    25084514
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    $
    21
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18TBX/830/A/ECO
    25082711
    18 W
    17000
    1200 Lumens
    3000
    10 per Case
    Hospitality; Office; Restaurant; Warehouse
    97625
    $
    21
    .14
    /
    EA
    25082711
    Wattage
    18 W
    Rated Life (Hour)
    17000
    Initial Lumens
    1200 Lumens
    Color Temperature (Kelvin)
    3000
    Packaging
    10 per Case
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Alternate Manufacturer Part No.
    97625
    $
    21
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082712 SKU, 25082712 ANALYTICS...
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    3500
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    Price
    $
    211
    .40
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082713 SKU, 25082713 ANALYTICS...
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    4100
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    Price
    $
    21
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084514 SKU, 25084514 ANALYTICS...
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Additional Features
    Alternate Manufacturer Part No.
    Price
    $
    21
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082711 SKU, 25082711 ANALYTICS...
    Initial Lumens
    1200 Lumens
    Color Temperature (Kelvin)
    3000
    Packaging
    10 per Case
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Alternate Manufacturer Part No.
    97625
    Price
    $
    21
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available