GE Lighting CFL 18W 4-Pin High Lumen Biax™ | Graybar Store
GE Lighting - CFL 18W 4-Pin High Lumen Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 18W 4-Pin High Lumen Biax™

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ CFL 18W with 2G11 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax&#8482
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Price
    F18BX/SPX30 10PK
    88111671
    3000
    1200
    40 Per Case
    10000
    18
    $
    16
    .81
    /
    EA
    88111671
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    1200
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    $
    16
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18BX/SPX35 10PK
    88111672
    3500
    1200
    40 Per Case
    10000
    18
    $
    16
    .81
    /
    EA
    88111672
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    1200
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    $
    16
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18BXSPX35RS10PK
    88311230
    3500
    1250
    40 Per Case
    20000
    18
    $
    16
    .59
    /
    EA
    88311230
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    1250
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    18
    $
    16
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18BX/SPX41 10PK
    88312604
    4100
    1200
    40 Per Case
    10000
    18
    $
    16
    .81
    /
    EA
    88312604
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    1200
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    $
    16
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111671 SKU, 88111671 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Price
    $
    16
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111672 SKU, 88111672 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Price
    $
    16
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311230 SKU, 88311230 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    18
    Price
    $
    16
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88312604 SKU, 88312604 ANALYTICS...
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Price
    $
    16
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available