GE Lighting F18DBX/841/ECO4P Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W, 4100K, 17000 Rated Life Hrs. | Graybar Store
GE Lighting - Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W, 4100K, 17000 Rated Life Hrs. - F18DBX/841/ECO4P
+ / - Hover over image to Zoom
Other Views

    Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W, 4100K, 17000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F18DBX/841/ECO4P
    SKU: 25082707
    $751.50
    Checking Pricing
         
    Wattage:18
    Rated Life (Hour):17000
    Initial Lumens:1250
    Color Temperature (Kelvin):4100
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F18DBX/841/ECO4P
    • Base Type G24q-2
    • Brand Ecolux
    • Bulb Shape 4-Pin Double Biax
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 1250
    Product Overview:
    Ecolux® Biax® T4 18W plug-in CFL with 4100K color temperature, 17000 rated life hours, initial lumens 1250, 50 per package for use on retail/hospitality applications.
    • CRI 82
    • Nominal Length 5.8 Inch
    • Alternate Part Number: 97601