GE Lighting Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W | Graybar Store
GE Lighting - Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W
+ / - Hover over image to Zoom
Other Views

    Ecolux® CFL, 4-Pin Double Biax™, G24q-2 Base, 18W

    Manufacturer: GE Lighting
         

    Plug-in 4-pin double Biax™ CFL has a G24q-2 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type G24q-2
    • Brand Ecolux
    • Bulb Shape 4-Pin Double Biax
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    F18DBX/835/ECO4P
    25082706
    18
    17000
    1250
    3500
    50 Per Bundle
    $
    751
    .50
    50 Ea
    /
    Package
    25082706
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3500
    Packaging
    50 Per Bundle
    $
    751
    .50
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/841/ECO4P
    25082707
    18
    17000
    1250
    4100
    50 Per Bundle
    $
    751
    .50
    50 Ea
    /
    Package
    25082707
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    4100
    Packaging
    50 Per Bundle
    $
    751
    .50
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/830/ECO4P
    25082705
    18
    17000
    1250
    3000
    50 Per Bundle
    $
    15
    .03
    /
    EA
    25082705
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3000
    Packaging
    50 Per Bundle
    $
    15
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/827/ECO4P
    25084494
    18
    17000
    1250
    2700
    50 Per Bundle
    $
    15
    .03
    /
    EA
    25084494
    Wattage
    18
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    2700
    Packaging
    50 Per Bundle
    $
    15
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082706 SKU, 25082706 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3500
    Packaging
    50 Per Bundle
    Price
    $
    751
    .50
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082707 SKU, 25082707 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    4100
    Packaging
    50 Per Bundle
    Price
    $
    751
    .50
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082705 SKU, 25082705 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3000
    Packaging
    50 Per Bundle
    Price
    $
    15
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084494 SKU, 25084494 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    2700
    Packaging
    50 Per Bundle
    Price
    $
    15
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available