GE Lighting CFL 18W 2-Pin Double Biax™ | Graybar Store
GE Lighting - CFL 18W 2-Pin Double Biax™
+ / - Hover over image to Zoom
Other Views

    CFL 18W 2-Pin Double Biax™

    Manufacturer: GE Lighting
         

    Plug-in 2-pin double Biax™ CFL has a G24d-2 base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • High light output comparable to, and in many cases exceeding, incandescent lamps replaced t
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type G24d-2
    • Bulb Shape 2-Pin Double Biax&#8482
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    F18DBX/835/ECO
    25082753
    18
    12000
    1250
    3500
    50 Per Bundle
    $
    638
    .00
    50 Ea
    /
    Package
    25082753
    Wattage
    18
    Rated Life (Hour)
    12000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3500
    Packaging
    50 Per Bundle
    $
    638
    .00
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/841/ECO
    25082754
    18
    12000
    1250
    4100
    50 Per Bundle
    $
    638
    .00
    50 Ea
    /
    Package
    25082754
    Wattage
    18
    Rated Life (Hour)
    12000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    4100
    Packaging
    50 Per Bundle
    $
    638
    .00
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/830/ECO
    25082752
    18
    12000
    1250
    3000
    50 Per Bundle
    $
    12
    .76
    /
    EA
    25082752
    Wattage
    18
    Rated Life (Hour)
    12000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3000
    Packaging
    50 Per Bundle
    $
    12
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F18DBX/827/ECO
    25082751
    18
    12000
    1250
    2700
    50 Per Bundle
    $
    12
    .76
    /
    EA
    25082751
    Wattage
    18
    Rated Life (Hour)
    12000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    2700
    Packaging
    50 Per Bundle
    $
    12
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082753 SKU, 25082753 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3500
    Packaging
    50 Per Bundle
    Price
    $
    638
    .00
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082754 SKU, 25082754 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    4100
    Packaging
    50 Per Bundle
    Price
    $
    638
    .00
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082752 SKU, 25082752 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3000
    Packaging
    50 Per Bundle
    Price
    $
    12
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082751 SKU, 25082751 ANALYTICS...
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    2700
    Packaging
    50 Per Bundle
    Price
    $
    12
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available