GE Lighting FLE16/2/R30XL827 CFL, R3 Glass Reflector, Medium Base, 16W, 2700K, Case 10, Product Code 80893 | Graybar Store
GE Lighting - CFL, R3 Glass Reflector, Medium Base, 16W, 2700K, Case 10, Product Code 80893 - FLE16/2/R30XL827
+ / - Hover over image to Zoom
Other Views

    CFL, R3 Glass Reflector, Medium Base, 16W, 2700K, Case 10, Product Code 80893

    Manufacturer: GE Lighting
    Manufacturer #: FLE16/2/R30XL827
    SKU: 25052249
    $113.00
    Checking Pricing
         
    Wattage:16
    Rated Life (Hour):10000
    Initial Lumens:750
    Color Temperature (Kelvin):2700
    Packaging:10 Per Case
    Alternate Manufacturer Part No.:80893
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE16/2/R30XL827
    • Alternate Manufacturer Part No. 80893
    • Base Type Medium
    • Bulb Shape R3 Glass Reflector
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 750
    Product Overview:
    Floodlight soft white R30 16W/120V self-ballasted CFL with medium base, color temperature 2700K, 10000 rated life hours, initial lumens 750, 10 per package for use on retail/hospitality applications.
    • Energy Star®
    • Color Temperature 2700K
    • CRI 82
    • Nominal Length 5.3 Inch
    • Alternate Part Number: 80893