GE Lighting CFL, R3 Glass Reflector, Medium Base, 16W | Graybar Store
GE Lighting - CFL, R3 Glass Reflector, Medium Base, 16W
+ / - Hover over image to Zoom
Other Views

    CFL, R3 Glass Reflector, Medium Base, 16W

    Manufacturer: GE Lighting
         

    Self-ballasted R3 glass reflector CFL has a medium base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R3 Glass Reflector
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Alternate Manufacturer Part No.
    Price
    FLE16/2/R30XL827
    25052249
    16
    10000
    750
    2700
    10 Per Case
    80893
    $
    113
    .00
    10 Ea
    /
    Package
    25052249
    Wattage
    16
    Rated Life (Hour)
    10000
    Initial Lumens
    750
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Alternate Manufacturer Part No.
    80893
    $
    113
    .00
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE16/2/R30/SWCD
    22104232
    16
    10000
    750
    2700
    12 Per Case
    20708
    $
    11
    .22
    /
    EA
    22104232
    Wattage
    16
    Rated Life (Hour)
    10000
    Initial Lumens
    750
    Color Temperature (Kelvin)
    2700
    Packaging
    12 Per Case
    Alternate Manufacturer Part No.
    20708
    $
    11
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052249 SKU, 25052249 ANALYTICS...
    Initial Lumens
    750
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Alternate Manufacturer Part No.
    80893
    Price
    $
    113
    .00
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22104232 SKU, 22104232 ANALYTICS...
    Initial Lumens
    750
    Color Temperature (Kelvin)
    2700
    Packaging
    12 Per Case
    Alternate Manufacturer Part No.
    20708
    Price
    $
    11
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available