GE Lighting CFL 15W Spiral™ | Graybar Store
GE Lighting - CFL 15W Spiral™
+ / - Hover over image to Zoom
Other Views

    CFL 15W Spiral™

    Manufacturer: GE Lighting
         

    Self-ballasted T3 Spiral™ CFL 15W with medium base.

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape T3 Spiral&#8482
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Price
    FLE15HT3/2/XL/CD
    25050164
    15
    12000
    950
    2700
    12 Per Case
    $
    5
    .95
    /
    EA
    25050164
    Wattage
    15
    Rated Life (Hour)
    12000
    Initial Lumens
    950
    Color Temperature (Kelvin)
    2700
    Packaging
    12 Per Case
    $
    5
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15HT3/2SX/827
    25416070
    15
    15000
    975
    2700
    6 Per Case
    $
    15
    .23
    /
    EA
    25416070
    Wattage
    15
    Rated Life (Hour)
    15000
    Initial Lumens
    975
    Color Temperature (Kelvin)
    2700
    Packaging
    6 Per Case
    $
    15
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE15HT3/2/XL/SW
    25052109
    15
    12000
    950
    2700
    10 Per Case
    $
    5
    .27
    /
    EA
    25052109
    Wattage
    15
    Rated Life (Hour)
    12000
    Initial Lumens
    950
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    $
    5
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050164 SKU, 25050164 ANALYTICS...
    Initial Lumens
    950
    Color Temperature (Kelvin)
    2700
    Packaging
    12 Per Case
    Price
    $
    5
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25416070 SKU, 25416070 ANALYTICS...
    Initial Lumens
    975
    Color Temperature (Kelvin)
    2700
    Packaging
    6 Per Case
    Price
    $
    15
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25052109 SKU, 25052109 ANALYTICS...
    Initial Lumens
    950
    Color Temperature (Kelvin)
    2700
    Packaging
    10 Per Case
    Price
    $
    5
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available