GE Lighting FLE14HT3/2/827 CFL 14W T3 SPIRAL SELF-BALLASTED | Graybar Store
GE Lighting - CFL 14W T3 SPIRAL SELF-BALLASTED - FLE14HT3/2/827
+ / - Hover over image to Zoom
Other Views

    CFL 14W T3 SPIRAL SELF-BALLASTED

    Manufacturer: GE Lighting
    Manufacturer #: FLE14HT3/2/827
    SKU: 25638633
    $4.04
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:950
    Packaging:10 Per Case
    Rated Life (Hour):10000
    Wattage:14
    Alternate Manufacturer Part No.:94543
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE14HT3/2/827
    • Alternate Manufacturer Part No. 94543
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE CFL 14w T3 Spiral