GE Lighting CFL 14W Spiral™ | Graybar Store
GE Lighting - CFL 14W Spiral™
+ / - Hover over image to Zoom
Other Views

    CFL 14W Spiral™

    Manufacturer: GE Lighting
         

    CFL 14W Spiral™ has a medium base

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape T3 Spiral&#8482
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    FLE14HT3/2/827
    25638633
    2700
    950
    10 Per Case
    10000
    14
    94543
    $
    4
    .04
    /
    EA
    25638633
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    950
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    94543
    $
    4
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE14HT3/2/841
    25640399
    4100
    950
    10 Per Case
    10000
    14
    94542
    $
    6
    .94
    /
    EA
    25640399
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    950
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    94542
    $
    6
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25638633 SKU, 25638633 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    94543
    Price
    $
    4
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640399 SKU, 25640399 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    10000
    Wattage
    14
    Alternate Manufacturer Part No.
    94542
    Price
    $
    6
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available