GE Lighting FLE13HT2/2/827 Spiral™ CFL, T3, Medium Base, 13W, 2700K, 12000 Rated Lifed Hrs., 10 per Case | Graybar Store
GE Lighting - Spiral™ CFL, T3, Medium Base, 13W, 2700K, 12000 Rated Lifed Hrs., 10 per Case - FLE13HT2/2/827
+ / - Hover over image to Zoom
Other Views

    Spiral™ CFL, T3, Medium Base, 13W, 2700K, 12000 Rated Lifed Hrs., 10 per Case

    Manufacturer: GE Lighting
    Manufacturer #: FLE13HT2/2/827
    SKU: 25084963
    $64.10
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):12000
    Initial Lumens:870
    Packaging:10 Per Case
    Color Temperature (Kelvin):2700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE13HT2/2/827
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2700
    Product Overview:
    Spiral® T2 13W/120V CFL with medium base, color temperature 2700K, 12000 rated life hours, initial lumens 870, 10 per package for use on retail/hospitality applications.
    • Energy Star®
    • Color Temperature 2700K
    • CRI 82
    • Nominal Length 3.9 Inch
    • Alternate Part Number: 86256