GE Lighting Spiral™ CFL, T3, Medium Base, 13W | Graybar Store
GE Lighting - Spiral™ CFL, T3, Medium Base, 13W
+ / - Hover over image to Zoom
Other Views

    Spiral™ CFL, T3, Medium Base, 13W

    Manufacturer: GE Lighting
         

    CFL Spiral™ has a medium base

    GE Compact Fluorescent lamps offer many advantages:
    • Dramatic energy cost savings up to 77% vs. incandescent lamps of comparable light output
    • Extra long life most last 8 to 10 times longer, and some last up to 20 times longer, than standard incandescent lamps
    • Excellent color rendering rare earth tri-phosphor provides such high-quality color you won't believe its fluorescent. Most types offer a choice of color options, from warm to cool, to let you select the tone and atmosphere you need
    • A choice of wattages, shapes and sizes to meet your lighting needs. Designed to fit everything from table lamps to wall sconces and ceiling fixtures.
    • Many lamps use amalgam technology which provides stable lumen performance when operated in any position, over a wider range of ambient temperatures.
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Brand Spiral
    • Bulb Shape T3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Color Temperature (Kelvin)
    Additional Features
    Alternate Manufacturer Part No.
    Price
    FLE13HT2/2/827
    25084963
    13
    12000
    870
    10 Per Case
    2700
    $
    64
    .10
    10 Ea
    /
    Package
    25084963
    Wattage
    13
    Rated Life (Hour)
    12000
    Initial Lumens
    870
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    $
    64
    .10
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FLE13HT2/2/SW/CD
    25120114
    13
    12000
    870
    3 Per Case
    2700
    $
    16
    .11
    3 Ea
    /
    Package
    25120114
    Wattage
    13
    Rated Life (Hour)
    12000
    Initial Lumens
    870
    Packaging
    3 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    $
    16
    .11
    3 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084963 SKU, 25084963 ANALYTICS...
    Initial Lumens
    870
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    Price
    $
    64
    .10
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25120114 SKU, 25120114 ANALYTICS...
    Initial Lumens
    870
    Packaging
    3 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    Price
    $
    16
    .11
    3 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available