GE Lighting CFL 13W GX24q-1 4-Pin Triple Biax® | Graybar Store
GE Lighting - CFL 13W GX24q-1 4-Pin Triple Biax®
+ / - Hover over image to Zoom
Other Views

    CFL 13W GX24q-1 4-Pin Triple Biax®

    Manufacturer: GE Lighting
         

    Plug-in 4-pin triple biax® CFL lamp with GX24q-1 base.

    • Manufacturer GE Lighting
    • Base Type GX24Q-1
    • Bulb Shape T4
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Price
    F13TBX/830/A/ECO
    25084510
    3000
    900
    10 Per Case
    17000
    13
    97620
    $
    19
    .67
    /
    EA
    25084510
    Color Temperature (Kelvin)
    3000
    Initial Lumens
    900
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97620
    Additional Features
    $
    19
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F13TBX/841/A/ECO
    25084512
    4100
    900
    10 Per Case
    17000
    13
    97622
    $
    19
    .67
    /
    EA
    25084512
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    900
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97622
    Additional Features
    $
    19
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F13TBX/835/A/ECO
    25084511
    3500
    900
    10 Per Case
    17000
    13
    97621
    $
    19
    .67
    /
    EA
    25084511
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    900
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97621
    Additional Features
    $
    19
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F13TBX/827/A/ECO
    25084509
    2700
    900 Lumens
    10 per Case
    17000
    13 W
    97619
    Hospitality; Office; Restaurant; Warehouse
    $
    19
    .67
    /
    EA
    25084509
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    900 Lumens
    Packaging
    10 per Case
    Rated Life (Hour)
    17000
    Wattage
    13 W
    Alternate Manufacturer Part No.
    97619
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    $
    19
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084510 SKU, 25084510 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97620
    Additional Features
    Price
    $
    19
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084512 SKU, 25084512 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97622
    Additional Features
    Price
    $
    19
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084511 SKU, 25084511 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    17000
    Wattage
    13
    Alternate Manufacturer Part No.
    97621
    Additional Features
    Price
    $
    19
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25084509 SKU, 25084509 ANALYTICS...
    Packaging
    10 per Case
    Rated Life (Hour)
    17000
    Wattage
    13 W
    Alternate Manufacturer Part No.
    97619
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Price
    $
    19
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available