GE Lighting F13DBX/SPX27/CD CFL 13W GX23-2 2-Pin Double Biax ™, 2700K | Graybar Store
GE Lighting - CFL 13W GX23-2 2-Pin Double Biax ™, 2700K - F13DBX/SPX27/CD
+ / - Hover over image to Zoom
Other Views

    CFL 13W GX23-2 2-Pin Double Biax ™, 2700K

    Manufacturer: GE Lighting
    Manufacturer #: F13DBX/SPX27/CD
    SKU: 95045459
    $15.85
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):10000
    Initial Lumens:810
    Color Temperature (Kelvin):2700
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13DBX/SPX27/CD
    • Base Type GX23-2
    • Bulb Shape 2-Pin Double Biax™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 810
    Product Overview:
    GE energy smart® CFL 13 watt 1-pack.