GE Lighting F13DBX/827/ECO CFL 13W G24d-1 2-Pin Double Biax ™ | Graybar Store
GE Lighting - CFL 13W G24d-1 2-Pin Double Biax ™ - F13DBX/827/ECO
+ / - Hover over image to Zoom
Other Views

    CFL 13W G24d-1 2-Pin Double Biax ™

    Manufacturer: GE Lighting
    Manufacturer #: F13DBX/827/ECO
    SKU: 25082748
    $585.00
    Checking Pricing
         
    Wattage:13
    Rated Life (Hour):12000
    Initial Lumens:900
    Color Temperature (Kelvin):2700
    Packaging:50 Per Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13DBX/827/ECO
    • Base Type G24d-1
    • Bulb Shape 2-Pin Double Biax™
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 900
    Product Overview:
    Ecolux® Biax® T4 13W plug-in CFL with 2700K color temperature, 12000 rated life hours, initial lumens 900, 50 per package for use on retail/hospitality applications.
    • Color Temperature 2700K
    • CRI 82
    • Nominal Length 5.3 Inch
    • Alternate Part Number: 97590