Philips Lighting CFI Recessed LED Troffer, 2x4, EvoGrid, 0-10v Dimming Driver | Graybar Store
Philips Lighting - CFI Recessed LED Troffer, 2x4, EvoGrid, 0-10v Dimming Driver
+ / - Hover over image to Zoom
Other Views

    CFI Recessed LED Troffer, 2x4, EvoGrid, 0-10v Dimming Driver

    Manufacturer: Philips Lighting
         

    • Manufacturer Philips Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Fixture Size (feet)
    Price
    2EVG48L840-4-D-UNV-DIM
    25720308
    Selected Applications Is Optional For Additional Energy Savings And Control
    120 to 277 V
    White
    4800 Lumens
    4000
    2 x 4
    $
    321
    .00
    /
    EA
    25720308
    Additional Features
    Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    4000
    Fixture Size (feet)
    2 x 4
    $
    321
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2EVG38L840-2-D-UNV-DIM
    25720307
    Selected Applications Is Optional For Additional Energy Savings And Control
    120 to 277 V
    White
    3800 Lumens
    4000
    2 x 2
    $
    153
    .87
    /
    EA
    25720307
    Additional Features
    Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3800 Lumens
    Color Temperature (Kelvin)
    4000
    Fixture Size (feet)
    2 x 2
    $
    153
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720308 SKU, 25720308 ANALYTICS...
    Color
    White
    Lumen Output
    4800 Lumens
    Color Temperature (Kelvin)
    4000
    Fixture Size (feet)
    2 x 4
    Price
    $
    321
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25720307 SKU, 25720307 ANALYTICS...
    Color
    White
    Lumen Output
    3800 Lumens
    Color Temperature (Kelvin)
    4000
    Fixture Size (feet)
    2 x 2
    Price
    $
    153
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available