Cablofil (Legrand) EZT90EZ CF 54 Series Cable Tray, 4 in. x 24 in. | Graybar Store
Cablofil (Legrand) - CF 54 Series Cable Tray, 4 in.  x 24 in. - EZT90EZ
+ / - Hover over image to Zoom
Other Views

    CF 54 Series Cable Tray, 4 in. x 24 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: EZT90EZ
    SKU: 99520256
    $28.85
    Checking Pricing
         
    Dimensions:4 in D x 24 in W
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # EZT90EZ
    • Dimensions 4 in D x 24 in W
    • Material Finish Zinc-Plated
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carbon steel 90 degree bend and tee bend kit. Bend Kit measuring 8.860 Inch x 0.750 Inch x 8.860 Inch with electo zinc plated.