Fluke Networks CFP-MM-ADD CertiFiber Pro Multimode Modules Add On Kit | Graybar Store
Fluke Networks - CertiFiber Pro Multimode Modules Add On Kit - CFP-MM-ADD
+ / - Hover over image to Zoom
Other Views

    CertiFiber Pro Multimode Modules Add On Kit

    Manufacturer: Fluke Networks
    Manufacturer #: CFP-MM-ADD
    SKU: 25530593
    $7,188.78
    Checking Pricing
         
    Tool Application:Fiber certification
    Power Source:Lithium Ion
    Display Type:LCD Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # CFP-MM-ADD
    • Display Type LCD Backlight
    • Power Source Lithium Ion
    Product Overview:
    Fluke Networks CFP-MM-ADD CertiFiber Pro Multimode Modules add on kit
    (2) CertiFiber Pro Multimode OLTS Modules, SC/LC EF-compliant MM TRC Kit 50 µm, TRC Carrying Case, (2) LC/LC Adaptors, Large Carry Case, Statement of Calibration and Getting Started Guide