Bussmann (Eaton) MDA-8-R MDA Series RoHS Compliant 8A 250VAC Time Delay Ceramic Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDA Series RoHS Compliant 8A 250VAC Time Delay Ceramic Tube Ferrule Fuse - MDA-8-R
+ / - Hover over image to Zoom
Other Views

    MDA Series RoHS Compliant 8A 250VAC Time Delay Ceramic Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDA-8-R
    SKU: 25088374
    $16.10
    Checking Pricing
         
    Amps:8A
    Voltage Rating:250 V AC
    Interrupt Rating:200 at 250 V AC A
    Element:Dual
    Additional Features:Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard:0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time:120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDA-8-R
    • Application Electronic Circuits
    • Additional Features Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    • Amps 8A
    • Fuse Dimension 0.25 Dia x 1.25 L in
    • Fuse Type Time-Delay Fuse
    • Voltage Rating 250 V AC
    • Element Dual
    • Response Time 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 200 at 250 V AC A
    • Standard 0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDA-8-R Specification Sheet
      MDA-8-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® MDA Series Ceramic Tube With Nickel Plated Brass Endcap, Dual, Fuse Dimension: 0.25 Dia x 1.25 L in, Time Delay Fuse, Amps: 8 A, Voltage Rating: 250 V AC