Lutron C-2000-WH Centurion Rotary ON/OFF Dimmers, Large Control, 2000W, White | Graybar Store
Lutron - Centurion Rotary ON/OFF Dimmers, Large Control, 2000W, White - C-2000-WH
+ / - Hover over image to Zoom
Other Views

    Centurion Rotary ON/OFF Dimmers, Large Control, 2000W, White

    Manufacturer: Lutron
    Manufacturer #: C-2000-WH
    SKU: 88163539
    $103.02
    Checking Pricing
         
    Rating:2000W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # C-2000-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 2000W
    • Series Centurion
    • Switch Style Large Rotary, Rotate ON/OFF
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Centurion Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/2000W in white.