Lutron Centurion Rotary ON/OFF Dimmers, Large Control, 1500W | Graybar Store
Lutron - Centurion Rotary ON/OFF Dimmers, Large Control, 1500W
+ / - Hover over image to Zoom
Other Views

    Centurion Rotary ON/OFF Dimmers, Large Control, 1500W

    Manufacturer: Lutron
         

    Lutron Centurion® 1-Pole Rotary dimmer is made of matte finished plastic and has a visible heat sink that dissipates heat into the surrounding medium. Dimmer is provided with heavy-duty components for surge protection and long product life.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Centurion
    • Switch Style Large Rotary, Rotate ON/OFF
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    C-1500-BE
    88163536
    1500W
    Beige
    Box
    120V
    1-Pole
    $
    81
    .42
    /
    EA
    88163536
    Rating
    1500W
    Color
    Beige
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    81
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C-1500-WH
    88163537
    1500W
    White
    Box
    120V
    1-Pole
    $
    81
    .42
    /
    EA
    88163537
    Rating
    1500W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    81
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163536 SKU, 88163536 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    81
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163537 SKU, 88163537 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    81
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available