Cortelco 369100-V0E-27F Centurion Extended Basic, Black | Graybar Store
Cortelco - Centurion Extended Basic, Black - 369100-V0E-27F
+ / - Hover over image to Zoom
Other Views

    Centurion Extended Basic, Black

    Manufacturer: Cortelco
    Manufacturer #: 369100-V0E-27F
    SKU: 97185484
    $36.06
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 369100-V0E-27F
    • Color Black
    • Type Single-Line Telephone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Centurion extended basic single-line business telephone, black.
    Features
    • Last Number Redial
    • Tone/Pulse
    • Ringer Volume Control
    • Hearing-Aid Compatible
    • Visual ring Indicator
    • Desk/Wall Mountable
    • Streamline Directory
    • Flash
    • Pause
    • Data Port
    • 90V. Message Waiting
    • Hold and Mute