Pentair Hoffman ECMS1918 Shelf, Steel, Center-Mount, 3.5 x 19 x 18 in. | Graybar Store
Pentair Hoffman - Shelf, Steel, Center-Mount, 3.5 x 19 x 18 in. - ECMS1918
+ / - Hover over image to Zoom
Other Views

    Shelf, Steel, Center-Mount, 3.5 x 19 x 18 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ECMS1918
    SKU: 25093688
    $66.40
    Checking Pricing
         
    Height (Inches):3.5 in.
    Material:Steel
    Rack Units:2
    Size:3.5 H x 19 W x 18 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ECMS1918
    • Color Black
    • Size 3.5 H x 19 W x 18 D in
    • Type Center-Mount Steel Shelves
    • Rack Units 2
    • Finish Light-Textured Polyester Powder
    • Height (Inches) 3.5 in.
    • Width 19 in
    • Material Steel
    Product Overview:
    Hoffman® Center Mount Shelf, Size: 3.5 H x 19 W x 18 D in, Black, Steel, Light-Textured Polyester Powder, Rack Units: 2