Cablofil (Legrand) FASPCH450BL FAS Center Hanger | Graybar Store
Cablofil (Legrand) - FAS Center Hanger - FASPCH450BL
+ / - Hover over image to Zoom
Other Views

    FAS Center Hanger

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASPCH450BL
    SKU: 25361291
    $22.30
    Checking Pricing
         
    Height (Inches):6
    Dimensions:18 L x 6 H in
    Length:18 in.
    Thread Size:1/2 in.
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASPCH450BL
    • Dimensions 18 L x 6 H in
    • Type Center Hanger
    • Connection Type Threaded
    • Height (Inches) 6
    • Length 18 in.
    • Material Finish Black Powder Coated
    • Materials Carbon Steel
    • Thread Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Center Hanger, Carbon Steel, Black Powder Coated, Dimensions: 18 L x 6 H in, Thread Size: 1/2 in