Cooper Power Systems (Eaton) 0090FC H.K. Porter Center Cut Cutter, General Purpose, 18 in. | Graybar Store
Cooper Power Systems (Eaton) - H.K. Porter Center Cut Cutter, General Purpose, 18 in. - 0090FC
+ / - Hover over image to Zoom
Other Views

    H.K. Porter Center Cut Cutter, General Purpose, 18 in.

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 0090FC
    SKU: 25316983
    $190.59
    Checking Pricing
         
    Overall Length (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 0090FC
    • Overall Length (Inches) 18
    • Country of Origin US - USA
    Product Overview:
    Eaton® Center Cut Cutter, Overall Length (Inches): 18 in