Erico DH6TI Cellular Floor Deck Hanger For Threaded Rod | Graybar Store
Erico - Cellular Floor Deck Hanger For Threaded Rod - DH6TI
+ / - Hover over image to Zoom
Other Views

    Cellular Floor Deck Hanger For Threaded Rod

    Manufacturer: Erico
    Manufacturer #: DH6TI
    SKU: 88091920
    $1.65
    Checking Pricing
         
    Hole Size:3/8 in.
    Load Rating (Pound):160 lb.
    Packaging:100 per Pack
    Use With:Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # DH6TI
    • Hole Size 3/8 in.
    • Load Rating (Pound) 160 lb.
    • Materials Spring Steel
    • Packaging 100 per Pack
    • Use With Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Cellular Floor Deck Hanger, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 160 lb
    Prevents twisting or loosening due to vibration. Positive locking through deck tab.