ORS Nasco 243-PC1400 Procell Alkaline Battery | Graybar Store
ORS Nasco - Procell Alkaline Battery - 243-PC1400
+ / - Hover over image to Zoom
Other Views

    Procell Alkaline Battery

    Manufacturer: ORS Nasco
    Manufacturer #: 243-PC1400
    SKU: 25618919
    $12.00
    Checking Pricing
         
    Voltage Rating:1.5 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 243-PC1400
    • Voltage Rating 1.5 V
    • SAP Material Type ZSTD
    Product Overview:
    Procell® Battery, Voltage Rating: 1.5 V