Marley Electric & Heating 56HRCF Ceilng Fan | Graybar Store
Marley Electric & Heating - Ceilng Fan - 56HRCF
+ / - Hover over image to Zoom
Other Views

    Ceilng Fan

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 56HRCF
    SKU: 99418820
    $120.52
    Checking Pricing
         
    Blade Length (Inches):56 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 56HRCF
    • Color White
    • Blade Length (Inches) 56 in.
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Marley® heavy-duty ceiling fan, 56 in. blade, 120V, 3025 square ft. coverage with white finish