Broan-NuTone 671 Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 9 x 9-1/4 in. Grill | Graybar Store
Broan-NuTone - Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 9 x 9-1/4 in. Grill - 671
+ / - Hover over image to Zoom
Other Views

    Ventilation Fan, 4 in. Duct, 70 CFM, 6.0 Sones, 9 x 9-1/4 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 671
    SKU: 88043734
    $50.71
    Checking Pricing
         
    CFM:70 CFM
    Sones:6.0
    Grill Size:9 x 9-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 671
    • CFM 70 CFM
    • Finish White
    • Grill Size 9 x 9-1/4 in.
    • Sones 6.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    70 CFM ceiling or wall mount 6 sone ventilation fan with white 9 x 9-1/4 in. plastic grille.
    • Duct Size: 3 Inch
    • Baths up to 65 sq. ft.
    • Torsion spring grille mounting - no tools necessary
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit