Broan-NuTone 670 Ventilation Fan, 4 in. Duct, 50 CFM, 3.5 Sones, 9 x 9-1/4 in. Grill | Graybar Store
Broan-NuTone - Ventilation Fan, 4 in. Duct, 50 CFM, 3.5 Sones, 9 x 9-1/4 in. Grill - 670
+ / - Hover over image to Zoom
Other Views

    Ventilation Fan, 4 in. Duct, 50 CFM, 3.5 Sones, 9 x 9-1/4 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 670
    SKU: 88043733
    $59.63
    Checking Pricing
         
    CFM:50 CFM
    Sones:3.5
    Grill Size:9 x 9-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 670
    • CFM 50 CFM
    • Finish White
    • Grill Size 9 x 9-1/4 in.
    • Sones 3.5
    • Country of Origin US - USA
    Product Overview:
    50 CFM ceiling or wall mount 3.5 sone ventilation fan with white 9 x 9-1/4 in. plastic grille.
    • Duct Size: 3 Inch
    • Baths up to 45 sq. ft.
    • Torsion spring grille mounting - no tools necessary
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit