WattStopper CX-100 Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage | Graybar Store
WattStopper - Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage - CX-100
+ / - Hover over image to Zoom
Other Views

    Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage

    Manufacturer: WattStopper
    Manufacturer #: CX-100
    SKU: 97216564
    $114.53
    Checking Pricing
         
    No. of Ballasts:Wattstopper®
    Voltage Rating:Ceiling Mount
    Input Voltage:15 sec to 30 min
    Initial Lumens:2000 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # CX-100
    • Base Type White
    • Bulb Shape Passive Infrared
    • Initial Lumens 2000 ft²
    • Input Voltage 15 sec to 30 min
    • No. of Ballasts Wattstopper®
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    • Voltage Rating Ceiling Mount
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® CX-100 Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 2000 ft², White