WattStopper Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage | Graybar Store
WattStopper - Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage
+ / - Hover over image to Zoom
Other Views

    Ceiling/Wall Mount Occupancy Sensor, Passive Infrared, 360° Coverage

    Manufacturer: WattStopper
         

    • Manufacturer WattStopper
    • Base Type White
    • Bulb Shape Passive Infrared
    • Switch Style Manual
    • Time Delay Type Occupancy Sensor
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ballasts
    Voltage Rating
    Input Voltage
    Initial Lumens
    Price
    CX-105
    97220586
    Wattstopper®
    Ceiling Mount
    15 sec to 30 min
    2000 ft²
    $
    82
    .16
    /
    EA
    97220586
    No. of Ballasts
    Wattstopper®
    Voltage Rating
    Ceiling Mount
    Input Voltage
    15 sec to 30 min
    Initial Lumens
    2000 ft²
    $
    82
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CX-100
    97216564
    Wattstopper®
    Ceiling Mount
    15 sec to 30 min
    2000 ft²
    $
    114
    .53
    /
    EA
    97216564
    No. of Ballasts
    Wattstopper®
    Voltage Rating
    Ceiling Mount
    Input Voltage
    15 sec to 30 min
    Initial Lumens
    2000 ft²
    $
    114
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97220586 SKU, 97220586 ANALYTICS...
    Input Voltage
    15 sec to 30 min
    Initial Lumens
    2000 ft²
    Price
    $
    82
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97216564 SKU, 97216564 ANALYTICS...
    Input Voltage
    15 sec to 30 min
    Initial Lumens
    2000 ft²
    Price
    $
    114
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available