Pentair Hoffman LCBKB Ceiling Support Kit | Graybar Store
Pentair Hoffman - Ceiling Support Kit - LCBKB
+ / - Hover over image to Zoom
Other Views

    Ceiling Support Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LCBKB
    SKU: 25652365
    $162.41
    Checking Pricing
         
    Color:Black
    Mounting Type:Surface Mount
    No. of Holes:3
    Width (Inches):5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LCBKB
    • Color Black
    • Type Ceiling Support Kit
    • Mounting Type Surface Mount
    • Width (Inches) 5/8 in.
    • No. of Holes 3
    • Country of Origin US - USA
    Product Overview:
    Pentair® Ceiling Support Kit, Black, Surface Mount, Width (Inches): 5/8 (Nut) in, No. of Holes: 3