Bogen ACD2X2 Ceiling Speakers Self-Contained 1W Amplifier, package of 2 | Graybar Store
Bogen - Ceiling Speakers Self-Contained 1W Amplifier, package of 2 - ACD2X2
+ / - Hover over image to Zoom
Other Views

    Ceiling Speakers Self-Contained 1W Amplifier, package of 2

    Manufacturer: Bogen
    Manufacturer #: ACD2X2
    SKU: 25010254
    $66.48
    Checking Pricing
         
    Watts:1
    Voltage (Volts):24V
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ACD2X2
    • Color Off-White
    • Voltage (Volts) 24V
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24V 2ft. x 2ft. Amplified Drop-In ceiling speaker is a full-range, 1-watt, self-amplified speaker that is quick and easy to install.