Bogen TB8 Ceiling Speaker T-Bar Support | Graybar Store
Bogen - Ceiling Speaker T-Bar Support - TB8
+ / - Hover over image to Zoom
Other Views

    Ceiling Speaker T-Bar Support

    Manufacturer: Bogen
    Manufacturer #: TB8
    SKU: 88037274
    $8.00
    Checking Pricing
         
    Dimensions:0.8 x 23.7 x 14.5 inches
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # TB8
    • Color Steel
    • Dimensions 0.8 x 23.7 x 14.5 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Load bearing T-bar support for 8 inch ceiling speakers.
    The TB8 Tile Bridge is a load-bearing T-bar support designed to sustain the weight of an 8 inch speaker, grille and protective enclosure in suspended ceiling construction. Use of the TB8 improves environmental safety and eliminates unsightly sag in 2 feet by 2 feet and 2 feet by 4 feet acoustic ceiling tiles.